Beli Rescue Pulley di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Petzl Twin Double Minding Pulley
    Mulai

    Rp2.899.900

    Petzl Twin Double Minding Pulley
    Deskripsi:
    TWIN High strength, very high efficiency double Prusik pulley TWIN is a high-strength double pulley designed for rescue professionals. It is designed to set up progress capture systems of high mechanical advantage. Special side plates designed for use with a Prusik friction hitch in progress capture systems Parallel mounted sheaves and auxiliary attachment point for creating different types of hauling systems, including the most complex Large diameter sheaves mounted on sealed ball bearings for excellent efficiency Accepts up to three carabiners to facilitate use
    atribut:
    • Rope Compatibility (mm): 7 to 13
    • Sheave Diameter (mm): 51
    • Ball Bearings: Yes
    • Efficiency (%): 97
    • Max. Working Load (kN): 12
    • Certifications: CE EN 12278, NFPA 1983 General Use
  2. Singing Rock Pulley Tandem
    Mulai

    Rp2.099.900

    Singing Rock Pulley Tandem
    Deskripsi:
    TANDEM PULLEY / RK803BB00 Double pulley for Tyrolean traverses and zip-lines with two stainless steel sheaves -each sheave is equipped with a pair of sealed ball bearings for great durability -hard aluminium alloy body is black anodized and protects the sheaves from damage -large attachment point can accommodate up to three carabiners -second attachment point for a back-up carabiner or tackle systems building -two sheaves prevent from twisting, thus providing a smooth and more stable ride -intended mainly for moving on a zip wire (Tyrolean traverse) -suitable also for rescue, work and other activities at height -for use with static and dynamic ropes or with steel cables -unique serial number
    atribut:
    • Color: Black
    • Material: Side plates - al. alloy, Sheaves and Axles - Stainless Steel, Bearings - Steel
    • Strength (kN): 25
    • Bearing: Sealed Ball Bearings
    • Max. Diameter of Rope (mm): textile rope 13, steel cable 12
  3. Petzl Katrol Penyelamat (Blok Penyelamat)
    Mulai

    Rp1.399.900

    Petzl Katrol Penyelamat (Blok Penyelamat)
    Deskripsi:
    RESCUE High-strength pulley with swinging side plates The RESCUE pulley is very strong and efficient: ideal for rescue, hauling heavy loads and intensive use. Designed to maneuver heavy loads or for intensive use Large diameter sheave mounted on sealed ball bearings for excellent efficiency Accepts up to three carabiners to facilitate use
    atribut:
    • Min. Rope Diameter (mm): 7
    • Sheave Diameter (mm): 38
    • Efficiency (%): 95
    • Working Load (kN): 8
    • Breaking Strength (kN): 36
    • Maximum Rope Diameter (mm): 13
  4. Singing Rock Pulley Extra Roll
    Mulai

    Rp1.399.900

    Singing Rock Pulley Extra Roll
    Deskripsi:
    PULLEY EXTRA / RK801EE00 - orange Large pulley for those who need great hauling efficiency, durability and light weight. -durable and lightweight single pulley for industrial use and hauling systems -for use with static and dynamic textile ropes -sealed ball bearing and large diameter of the sheave provide great efficiency 94% -designed and optimized for use with a Prusik friction knot or any clamps -top attachment point accepts up to three carabiners -formed side plates provides protection of rope against contact with a surrounding -fixed-by-forging sheave and anti dust cover of ball bearing provides great lifespan -side plate holes enable cleaning of the ball-bearing surrounding -unique production number marking
    atribut:
    • Color: Orange
    • Material: Sheaves and Side Plates - Aluminium Alloy, Bearings - Steel, Axle - Stainless Steel
    • Strength (kN): 32
    • Max. Diameter of Rope (mm): 13
    • Bearing: Sealed Ball
    • Working Load (kN): 2x3
  5. Petzl Katrol Capture Pro Traxion (Katrol Penangkap)
    Mulai

    Rp5.699.900

    Petzl Katrol Capture Pro Traxion (Katrol Penangkap)
    Deskripsi:
    PRO TRAXION Very efficient loss-resistant progress capture pulley The PRO TRAXION progress capture pulley is designed to allow rope installation while the pulley is connected to the anchor. With its large diameter sheave and great efficiency, it is particularly appropriate for hauling heavy loads. The side plate locks when loaded and prevents opening of the pulley during use. The lower connection point can be used to create different types of hauling systems. Loss-resistant pulley: - allows a rope to be installed when the pulley is connected to the anchor Well suited for hauling heavy loads: - large diameter aluminum sheave mounted on sealed ball bearings for excellent efficiency - side plate locks when loaded and prevents opening of the pulley during use Versatile: - lower connection point for creating different types of hauling systems - toothed cam with self-cleaning slot optimizes performance under any conditions: frozen or dirty ropes... - may be used as simple pulley by locking the cam in the raised position
    atribut:
    • Material: Aluminium, Stainless Steel, Nylon
    • Min. Rope Diameter (mm): 8
    • Sheave Diameter (mm): 38
    • Sheave Type: Sealed Ball Bearing
    • Max. Working Load (kN): 5
    • Breaking Strength - Pulley (kN): 22
    • Max. Working Load - Rope Clamp (kN): 2.5
    • Breaking Strength - Rope Clamp (kN): 4.0
    • Efficiency (%): 95.0
    • Maximum Rope Diameter (mm): 13
  6. Petzl Descender I'D S (Alat Turun)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.999.900

    Petzl Descender I'D S (Alat Turun)
    Deskripsi:
    I’D® L Self-braking descender for rescue, with anti-panic function The I’D L self-braking descender is primarily designed for technical rescue. It has a multi-function handle that allows control of the descent speed, positioning at a work station without the need to tie off the device, and fluid movement along inclined or horizontal terrain. The integrated anti-panic function and anti-error catch limit the risk of an accident due to user error. Its rugged construction makes it particularly suited for hauling and lowering heavy loads. Designed for rescue: no gate. Multi-function handle allows the user to: - unlock the rope and control the descent with the hand on the free end of the rope - move more easily on horizontal or inclined terrain, thanks to the button on the handle - position himself without having to tie off the device Anti-panic function activates if the user pulls too hard on the handle: it brakes and stops the descent automatically Anti-error catch to reduce the risk of an accident due to incorrect installation of the device on the rope. Pivoting cam facilitates taking up the slack in the rope. Can also be used to make a reversible haul system, and for short ascents (in conjunction with a FOOTAPE or FOOTCORD foot loop and an ASCENSION handled rope clamp). Lowers heavy loads up to 272 kg (only for expert users; consult the Instructions for Use for the device at www.petzl.com) Available in two colors: red and black
    atribut:
    • Min. Rope Diameter (mm): 11.5
    • Certifications: EN 341 classe A, CE EN 12841 type C, ANSI Z359.4, NFPA 1983 General Use, EAC
    • Maximum Rope Diameter (mm): 13
  7. Petzl Katrol Tandem (Katrol Ganda)
    Mulai

    Rp1.399.900

    Petzl Katrol Tandem (Katrol Ganda)
    Deskripsi:
    TANDEM® Double pulley for Tyrolean traverses on rope Double pulley designed for Tyrolean traverses on a rope, the TANDEM has aluminum sheaves mounted on self-lubricating bushings for efficiency. It accepts up to three carabiners to facilitate maneuvers. -Aluminum sheaves mounted on self-lubricating bushings for efficiency -Accepts up to three carabiners to facilitate use
  8. Petzl Katrol Fixe (Katrol Tetap)
    Mulai

    Rp589.900

    Petzl Katrol Fixe (Katrol Tetap)
    atribut:
    • Rope Compatibility (mm): 7 to 13
    • Sheave Diameter (mm): 21
    • Ball Bearings: No
    • Efficiency (%): 71
    • Max. Working Load (kN): 5
    • Certifications: CE EN 12278
    • Color: Yellow
  9. Petzl Body Harness Astro Bod Fast (Pelindung Jatuh)
    Mulai

    Rp10.999.900

    Petzl Body Harness Astro Bod Fast (Pelindung Jatuh)
    Deskripsi:
    ASTRO® BOD FAST international version Ultra-comfortable rope access harness With an integrated CROLL L ventral rope clamp, the ASTRO BOD FAST harness is designed for greater efficiency and comfort during rope ascents. The gated ventral attachment point allows optimal integration of equipment (rope clamp, seat...). Wide, semi-rigid waistbelt and leg loops give excellent support. They are contoured and lined with breathable foam padding for comfort when suspended. The DOUBLEBACK self-locking buckles at the rear of the harness, between the waistbelt and the leg loops, allow for a shorter adjustment when the dorsal attachment point is used. The harness also facilitates the carrying and organizing of work tools, with multiple equipment loops and retainers for attaching CARITOOL tool holders and TOOLBAG tool-holder pouches. It has a fall indicator on the dorsal attachment point and is certified to North American and European standards. ASTRO BOD FAST international version features leg loops with FAST automatic buckles. Gated ventral attachment point can be opened for optimal integration of equipment: - connection of CROLL ventral rope clamp on the ventral point for greater efficiency on rope ascents - PROGRESS lanyard connects directly on the ventral attachment point - connection of the PODIUM seat on the axle of the attachment point allows the load to be supported directly by the descender, while guaranteeing mobility at the ventral attachment point Ultra-comfortable design: - semi-rigid, wide waistbelt and leg loops for excellent support; sculpted and lined with breathable foam padding for comfort during suspension - foam shoulder straps are widely spaced to reduce neck chafing. When the waistbelt is loaded, they help distribute the load over the shoulders - metallic side attachment points allow easy connection of equipment and can be folded down to prevent them snagging accidentally when not in use Convenient adjustment: - waistbelt and shoulder straps equipped with self-locking DOUBLEBACK buckles for quick and easy adjustment - leg loops and shoulder straps equipped with FAST automatic buckles to facilitate harness donning; quick and easy fastening and unfastening, without loss of adjustment, even with gloves on - DOUBLEBACK self-locking buckles at the rear of the harness, between the waistbelt and the leg loops, allow for an adjustment for use on the dorsal attachment point. In case of a fall on this point, a shorter adjustment allows the weight to be taken up on the leg loops so that the user may remain more comfortably suspended while awaiting rescue Facilitates carrying and organization of tools: - six pre-shaped equipment loops with protective sheath - two slots for CARITOOL tool holder - two slots for TOOLBAG tool pouch The international version has a fall indicator: a red strap appears on the dorsal attachment point after a fall to indicate that the harness should be retired -Ventral attachment point: connection of a descender, a positioning lanyard for use in single mode, a progression lanyard, and a seat -Lateral attachment points: attachment for a positioning lanyard for use in double mode -Sternal attachment point: fall arrest system attachment -Dorsal attachment point: fall arrest system attachment -Rear attachment point on the waistbelt: restraint lanyard attachment
    atribut:
    • Material: Nylon, polyster, aluminum, steel
    • Certifications: ANSI Z359.11, NFPA 1983 classe III, CSA Z259.10, CE EN 361, CE EN 358, CE EN 813, CE EN 12841 type B
  10. Petzl Senter Kepala Tikkina Hijau (Senter Kepala)
    Mulai

    Rp759.900

    Petzl Senter Kepala Tikkina Hijau (Senter Kepala)
    Deskripsi:
    TIKKINA® Simple, compact headlamp for proximity lighting 150 lumens The TIKKINA headlamp offers 150-lumen brightness and a wide beam for proximity lighting. Simple, compact and with a long burn time, it is practical for outdoor activities like camping or trekking, or for traveling, and also for daily activities and projects around the house. TIKKINA is a HYBRID headlamp that is also compatible with the CORE rechargeable battery. -Compact and lightweight: only 85 g -Long burn time -Simple to use, thanks to its single button with which to quickly and easily select the lighting mode -Three lighting modes: proximity, movement and distance vision -TIKKINA is a HYBRID headlamp: it comes with three standard batteries, and is also compatible with the CORE rechargeable battery
    atribut:
    • Certifications: CE
  11. Singing Rock Ascender Cam Clean (Klem Tali)
    Mulai

    Rp1.599.900

    Singing Rock Ascender Cam Clean (Klem Tali)
    Deskripsi:
    CAM CLEAN / RK805BX00 Compact and lightweight chest ascender for safe and smooth ascent, rescue and special rope techniques -Simple and quick manipulation -For dynamic and low stretch ropes -Lower hole angled to keep flat position on a harness -Stainless steel toothed cam for higher corrosion resistance and for any conditions (frozen or dirty ropes) -Upper hole for attaching the PULLER shoulder strap to keep the rope clamp in a correct position -Trigger with a short descent feature -Marked with an unique number For use with ropes of diameter 8 - 13 mm: -According to EN 12841 ......... with a static rope Ø 10 - 13 mm -According to EN 567 ............. with a rope Ø 8 - 13 mm
    atribut:
    • Color: Black
    • Material: Body - Light Alloy, Cam-Stainless steel, Trigger-Plastic
    • Max. Diameter of Rope (mm): 13
  12. Petzl Tas Transportasi (Tas Perlengkapan)
    Mulai

    Rp3.999.900

    Petzl Tas Transportasi (Tas Perlengkapan)
    Deskripsi:
    TRANSPORT 45L Durable large-capacity bag The TRANSPORT is an especially comfortable and rugged 45 liter backpack. It is made of PVC-free material, and its welded construction provides great strength. It is ideal for long-distance carries with its padded back panel, waistbelt and shoulder straps. It is made for use under difficult conditions, and also has an ID card pocket. -Waistbelt, shoulder straps and back panel are padded for comfort -Upper flap with inside identification card pocket -Coated fabric (PVC free) with welded construction for greater strength -Cordlock closure easy to manipulate, designed for difficult environments -Side and top handles for carrying by hand -Upper loop for hauling -Inside loop for suspending pack in open position
    atribut:
    • Volume (L): 45
    • Height (cm): 67
    • Material: TPU, polyster, EVA, Polypropylene
    • Color: Yellow-Black
  13. Petzl Sarung Tangan Cordex (Sarung Tangan)
    Mulai

    Rp1.499.900

    Petzl Sarung Tangan Cordex (Sarung Tangan)
    Deskripsi:
    CORDEX Lightweight belay/rappel gloves These lightweight belay/rappel gloves combine the durability of a work glove with the precise fit and dexterity of a thinner glove. Double-layered leather protects the palm and other high-wear areas. The back is made of abrasion resistant, breathable stretch nylon, ensuring comfort and fit. The low profile neoprene cuff with Velcro closure features a reinforced carabiner hole for attaching the gloves to your harness. -Natural, high-quality leather -Durable double layer of leather in high-wear areas (fingertips, palm, between thumb and index finger) -Back made of breathable stretch nylon -Neoprene cuff with Velcro closure -Carabiner hole to attach gloves to harness -Available in size XS - XL, black or beige
    atribut:
    • Material: Goat skin leather, stretch nylon
    • Certifications: CE EN 420, CE EN 388 (3133), EAC
    • Size: M
    • Hand Circumference (cm): 21.5
  14. Petzl Asap Fall Arrester + OK Triatlock (Alat Pencegah Jatuh)
    Mulai

    Rp5.399.900

    Petzl Asap Fall Arrester + OK Triatlock (Alat Pencegah Jatuh)
    atribut:
    • Material: Aluminium, Stainless Steel
  15. Petzl Karabiner Oval Ringan OK (Karabiner Oval)
    Mulai

    Rp419.900

    Petzl Karabiner Oval Ringan OK (Karabiner Oval)
    Deskripsi:
    The lightweight OK carabiner is made of aluminum. It has an oval shape that allows optimal loading of devices with a wide cross-section, such as pulleys, rope clamps and mobile fall arresters. Its fluid interior design and Keylock system facilitate handling. It is available in three locking systems: automatic TRIACT-LOCK or BALL-LOCK system, or the manual SCREW-LOCK system. OK can be connected to the CAPTIV bar to favor positioning of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device.
    atribut:
    • Material: Aluminium
    • Certifications: CE EN 362, EAC
    • Locking system: SCREW-LOCK
    • Color: Gray
    • Major Axis Strength (kN): 25
    • Minor Axis Strength (kN): 8
    • Open Gate Strength (kN): 7
    • Gate Opening (mm): 22.0
  16. Petzl Karabiner Kunci Putar William (Karabiner Pengunci)
    Mulai

    Rp729.900

    Petzl Karabiner Kunci Putar William (Karabiner Pengunci)
    Deskripsi:
    WILLIAM Lightweight asymmetrical large-capacity carabiner The lightweight WILLIAM large-capacity asymmetrical carabiner is made of aluminum. It has a pear shape that is practical for easily connecting multiple items. Its fluid interior design and Keylock system facilitate handling. The WILLIAM carabiner is available in three locking systems: automatic TRIACT-LOCK or BALL-LOCK system, or the manual SCREW-LOCK system. WILLIAM can be connected to the CAPTIV bar to favor positioning of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device. Pear shape offers a large capacity and wide opening: - facilitates connection of multiple items - allows Munter hitch use for escape Aluminum carabiner whose light weight reduces the weight of equipment the worker at height needs to carry Easier handling: - fluid interior design limits the risk of having a catch point and facilitates rotation of the carabiner - Keylock system to avoid any involuntary snagging of the carabiner H cross-section: - ensures an improved strength-to-weight ratio - protects markings from abrasion Available in three different locking systems: - TRIACT-LOCK: automatic locking with triple-action gate opening - BALL-LOCK: automatic locking with triple-action gate opening, with lock indicator - SCREW-LOCK: the manual screw-lock with red band provides a visual warning when the carabiner is unlocked Also available in black (TRIACT-LOCK and SCREW-LOCK)
    atribut:
    • Material: Aluminium
    • Certifications: CE EN 362, EAC, NFPA 1983 Technical Use
    • Locking system: SCREW-LOCK
    • Color: Gray
    • Major Axis Strength (kN): 27
    • Minor Axis Strength (kN): 8
    • Open Gate Strength (kN): 8
    • Gate Opening (mm): 27.0
  17. Petzl Croll Chest Rope Clamp S
    Mulai

    Rp2.099.900

    Petzl Croll Chest Rope Clamp S
    Deskripsi:
    CROLL® S Reinforced chest ascender for thin to medium-diameter ropes Designed for rope ascents, the CROLL S chest ascender is lightweight and simple to use. The attachment holes ensure efficient positioning during ascents. The stainless steel wear plate improves durability by reinforcing the rope friction zone. It is compatible with ropes measuring 8 to 11 mm in diameter. Efficient and easy to use during rope ascents: - used with the BASIC ascender or the ASCENSION handled ascender for rope ascents - lower hole is angled to keep the chest ascender flat - upper hole for attaching a TORSE shoulder strap to keep the ascender in position - catch is opened by pinching, for simple, quick manipulation Reinforced for durability: - stainless steel wear plate for improved durability - stainless steel cam has better resistance to corrosion Adapted for intensive caving: - compatible with ropes measuring 8 to 11 mm in diameter - lightweight, only 85 g - toothed cam with self-cleaning slot optimizes performance under any conditions (frozen or muddy ropes...)
    atribut:
    • Material: Aluminium frame, stainless steel cam and wear plate, nylon safety catch
    • Rope Compatibility (mm): 8 to 11
    • Certifications: CE EN 567, UIAA
  18. Petzl Ascension Handled
    Mulai

    Rp1.499.900

    Petzl Ascension Handled
    Deskripsi:
    ASCENSION Ergonomic handled ascender Handled rope clamp for rope ascents, the ASCENSION features an overmolded grip and ergonomic upper part for a comfortable and powerful grip when pulling with one or two hands. The ASCENSION handled rope clamp has a wide lower hole for easily attaching two carabiners for a lanyard and footloop. Designed for ascending a rope Simple to use, and effective: - ergonomic molded handle allows a comfortable yet powerful grip - wide opening allows the handle to be easily grasped, even with thick gloves. - ergonomic upper part to maximize power when pulling with two hands - safety catch is totally integrated into the body of the ascender to help prevent snagging - toothed cam with self-cleaning slot optimizes performance under any conditions (frozen or dirty ropes...) - wide lower hole allows the carabiners of the CONNECT ADJUST lanyard and FOOTAPE or FOOTCORD footloop to be easily attached - upper hole for clipping a carabiner around the rope Available in left-handed and right-handed versions
    atribut:
    • Material: Aluminium, stainless steel, plastic, rubber, nylon
    • Rope Compatibility (mm): 8 to 13
    • Certifications: CE EN 567, UIAA
  19. Petzl Helmet Vertex Vent (Helm Proyek)
    Mulai

    Rp1.999.900

    Petzl Helmet Vertex Vent (Helm Proyek)
    Deskripsi:
    VERTEX® VENT Comfortable ventilated helmet The VERTEX VENT helmet is very comfortable, thanks to its six-point textile suspension and CENTERFIT and FLIP&FIT systems, which guarantee that the helmet fits securely on the head. The adjustable-strength chinstrap makes it ideal for both work at height and on the ground. It has ventilation holes with sliding shutters to allow airflow through the helmet. With its potential for integration of a Petzl headlamp, hearing protection, and multiple accessories, it is an entirely modular helmet, thus responding to the specific additional needs of professionals. Very comfortable: - six-point textile suspension conforms perfectly to the shape of the head - CENTERFIT feature allows perfect centering of the helmet on the head, thanks to its two side adjustment wheels - FLIP&FIT system allows the headband to be positioned in a low position, guaranteeing that the helmet fits securely on the head. The system folds into the shell for easy storage and transportation - comes with interchangeable standard comfort foam Protection designed for work at height and on the ground: - DUAL chinstrap allows the worker to adjust chinstrap strength in order to adapt the helmet to different environments: work at height (EN 12492) or on the ground (EN 397). The clip has two positions, corresponding to these two uses: high strength, limiting the risk of losing the helmet during a fall, and low strength, limiting the risk of strangulation if the helmet is snagged while the user is on the ground - shock absorption achieved through deformation of the outer shell - vent holes with sliding shutters allow the ventilation to be adjusted as needed, while wearing the helmet Modular accessories: - eye shield with EASYCLIP side attachment system for easy installation - Petzl headlamp with mounts, or headlamp with elastic headband - helmet protector keeps the shell free from soiling and paint splash - nape protector provides effective sun and rain protection for the nape of the neck - nametag holder allows user to be easily identified - changeable chinstrap and foam - hearing protection - available in seven colors: white, yellow, red, black, orange, blue and green - also comes in two high-visibility versions: yellow and orange Specification -Certification(s): CE, EN 397, EN 12492, ANSI Z89.1 Type I Class C, EAC
    atribut:
    • Head Circumference (cm): 53-63
    • Material: ABS (acrylonitrile butadiene styrene), nylon, polycarbonate, high-strength polyester, polyethylene
Daftar Harga Rescue Pulley Terbaru October 2026
Petzl Twin Double Minding PulleyRp2.899.900
Singing Rock Pulley TandemRp2.099.900
Petzl Katrol Penyelamat (Blok Penyelamat)Rp1.399.900
Singing Rock Pulley Extra RollRp1.399.900
Petzl Katrol Capture Pro Traxion (Katrol Penangkap)Rp5.699.900
Petzl Descender I'D S (Alat Turun)Rp7.999.900
Petzl Katrol Tandem (Katrol Ganda)Rp1.399.900
Petzl Katrol Fixe (Katrol Tetap)Rp589.900
Petzl Body Harness Astro Bod Fast (Pelindung Jatuh)Rp10.999.900
Petzl Senter Kepala Tikkina Hijau (Senter Kepala)Rp759.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)